Zoro Homepage

Food Booth Middle Zipper Sidewall, Red

  • Mfr # SW3PRFBMTC13RD

  • Zoro # G811800179


product price: $331.99
/ea
Free Shipping & Returns

Key Features

Width
6 14/25 ft
Height
13 ft
Color
Red
Material
Polyester
Overall Width
78 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW3PRFBMTC13RD
Zoro #
G811800179
UPC #
-
Country of Origin
United States

Dimensions

Width
6 14/25 ft
Height
13 ft
Overall Width
78 3/4 in
Overall Height
156 in

Details

Item
Middle Zipper Sidewall
Color
Red
Material
Polyester
Accessory Type
Food Booth Middle Zipper Sidewall
Includes
Truss Clips
For Use With
HUB Shelter
Product Type
Middle Zipper Sidewall
Compatible Product Type
Endeavor Shelter

Description

Indoor/Outdoor Canopy/Shelter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.