Vista Shelter, 10' W x 10' L, White Steel Frame, Steel Gray Top
- Mfr # VS3WH10SG
- Zoro # G008621464
product price:Â
$
181.99
/ea
Free Shipping & Returns
Key Features
Length
10 ft
Width
10 ft
Height
9 ft 1 in
Color
Steel Gray
Roof Design
Non Vented
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VS3WH10SG
- Zoro #
- G008621464
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 10 ft
- Width
- 10 ft
- Height
- 9 ft 1 in
- Overall Height
- 9 ft 1 in
Details
- Item
- Vista Shelter
- Color
- Steel Gray
- Roof Design
- Non Vented
- Includes
- Fabric Top, Folding Frame, Spike Kit, and Roller Bag
- Standards
- Meets CPAI-84 and NFPA-701 Fire Resistant Requirements
- Frame Material
- Steel
Description
Being popular is fun! A favorite for almost every type of outdoor fun, the Vista shelter includes an upgraded Wide-Trax Roller Bag that makes getting there that much easier. The shelter is lightweight, yet strong, E-Z to set up and durable. Perfect for sporting events, backyard parties, picnics, relaxing on the beach and so much more.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.