Shop E-Z UP
See all product information
Create Account
Freedom83 Shelter, 10' W x 10' L, TAA Compliant, Berry Amendment, Gray Aluminum Frame, Black Top
- Mfr # F83KCB10BK
- Zoro # G508621575
product price:Â
$
3,148.99
/ea
Free Shipping & Returns
Key Features
Length
10 ft
Width
10 ft
Height
11 ft 2 in
Color
Black
Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F83KCB10BK
- Zoro #
- G508621575
- UPC #
- -
- Country of Origin
- United States
- Item
- Freedom83 Shelter
- Color
- Black
- Material
- Polyester
- Roof Design
- Non Vented
- Includes
- Fabric Top, Folding Frame and Cover Bag
- Standards
- Fire Resistant Certified to Meet CPAI-84, NFPA 701, and California State Fire Marshal Title 19 Standards
- Frame Material
- Aluminum
Dimensions
- Length
- 10 ft
- Width
- 10 ft
- Height
- 11 ft 2 in
- Overall Height
- 11 ft 2 in
Description
The Freedom83 is the culmination of four decades of experience and American ingenuity. Assembled in California with top-quality, U.S.-made materials, this canopy features a Berry Amendment compliant laminated polyester top delivering instant protection in demanding environments. Fire Resistant Certified to meet CPAI-84, NFPA 701, and California State Fire Marshal Title 19 standards making this canopy ideal for military, first responders, and industrial safety applications and is backed by the Lifetime Warranty.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.