Shop IMPACT CANOPY
See all product information
Create Account
Portable 8x8 Slant Pop Up Q-Shade High Performance Lightweight Outdoor Canopy KIT, Light Grey
- Mfr # 040001013
- Zoro # G623947772
product price:Â
$
74.99
/ea
Key Features
Color
Grey
Length
47 in
Height
8 in
Width
8 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 040001013
- Zoro #
- G623947772
- UPC #
- 850053244438
- Country of Origin
- China
- Item
- Canopy
- Color
- Grey
- Material
- Steel
- Frame Shape
- Square, Slanted
- Pole Material
- Steel
- Fabric Material
- Polyester
- Includes
- Storage Bag
Dimensions
- Length
- 47 in
- Height
- 8 in
- Width
- 8 in
- Center Height
- 9 ft
- Canopy Size
- 8" x 8"
Description
Impact Canopy Portable 8x8 Slant Pop Up Q-Shade High Performance Lightweight Outdoor Canopy KIT - Easy Set Up - with Carry Bag, Light Grey
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.