Shop E-Z UP

Freedom83 Shelter, 10' W x 10' L, TAA Compliant, Gray Aluminum Frame, Admiral Navy Top

  • Mfr # F83KU10AN

  • Zoro # G508621414


product price:  $2,623.99
/ea
Free Shipping & Returns

Key Features

Length
10 ft
Width
10 ft
Height
11 ft 2 in
Color
Admiral Navy
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F83KU10AN
Zoro #
G508621414
UPC #
-
Country of Origin
United States

Dimensions

Length
10 ft
Width
10 ft
Height
11 ft 2 in
Overall Height
11 ft 2 in

Details

Item
Freedom83 Shelter
Color
Admiral Navy
Material
Polyester
Roof Design
Non Vented
Includes
Fabric Top, Folding Frame and Cover Bag
Frame Material
Aluminum
Standards
Fire Resistant Certified to Meet CPAI-84, NFPA 701, and California State Fire Marshal Title 19 Standards

Description

The Freedom83 is the culmination of four decades of experience and American ingenuity. Assembled in California with top-quality, U.S.-made materials, this canopy features a Berry Amendment compliant laminated polyester top delivering instant protection in demanding environments. Fire Resistant Certified to meet CPAI-84, NFPA 701, and California State Fire Marshal Title 19 standards making this canopy ideal for military, first responders, and industrial safety applications and is backed by the Lifetime Warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.