Zoro Homepage

Gear Runner Wide Wheeled Wagon, Gray w/Blue Accent

  • Mfr # WGNGRBL

  • Zoro # G708621559


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Overall Length
30.25 in
Overall Width
21.75 in
Frame Material
Steel
Color
Gray/Blue
Application
Recommended Uses: beach, park, picnic, camping, and farmer's market
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WGNGRBL
Zoro #
G708621559
UPC #
-
Country of Origin
China

Dimensions

Overall Length
30.25 in
Overall Width
21.75 in

Details

Frame Material
Steel
Color
Gray/Blue
Item
Gear Runner Wide Wheeled Wagon
Application
Recommended Uses: beach, park, picnic, camping, and farmer's market
Deck Material
Commercial Grade Fabric

Description

The E-Z way to push or pull your gear. The height-adjustable telescoping pull handle and multi-position push handle provide easy steering control on multiple terrains. A durable steel frame with two mesh cup holders and a holding pouch. Heavy treaded wide wheels make transporting heavy loads easy. It features a detachable basket with a built-in cooler. Its removable fabric makes for easy cleaning, and its easy-fold frame makes for convenient storage. The GearRunner Folding Wagon is the perfect sidekick to take to the beach, park, picnic, camping, and farmer's market.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.