Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Shelter, 20 ft L, Polyester

  • Mfr # END3ABK20KMCRB

  • Zoro # G3190401


product price: $2,622.99
/ea
Free Shipping & Returns

Key Features

Length
20 ft
Width
10 ft
Color
Blue
Material
Polyester
Center Height
11 ft 2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
END3ABK20KMCRB
Zoro #
G3190401
UPC #
-
Country of Origin
United States

Dimensions

Length
20 ft
Width
10 ft
Center Height
11 ft 2 in
Overall Height
11 3/8 ft
Overall Width
10 ft
Side Height
81 in
Overall Length
20 ft

Details

Item
Canopy Tent
Color
Blue
Material
Polyester
Includes
Cover Bag, Fabric Top, Folding Frame
Frame Material
Aluminum
Fire Rating
CPAI-84, NFPA-701, CAN/ULC-S109
Product Type
Canopy Tent
Leg Adjustability
Adjustable Legs
Frame Color
Black
Number of Walls
0
Leg Angle
Straight
Number of Legs
6
Panel Color
Blue
Frame Finish
Powder Coated
Shape
Rectangle
Fire Resistance Standards
CAN/ULC-S109, CPAI-84, NFPA-701
Support Style
Support Frame
Legend
Powder Coated
Panel Material
Polyester

Description

Canopy Tent, Length 20 ft, Width 10 ft, Center Height 11 ft 2 in, Side Height 81 in, Blue, Material Polyester, Frame Material Aluminum, Fire Rating CPAI-84, NFPA-701, CAN/ULC-S109, Includes Cover Bag, Fabric Top, Folding Frame

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.