Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Shelter, White, 10 ft W, 15 ft L

  • Mfr # EC3STL15KFWHTMCWH

  • Zoro # G407103844


product price: $1,527.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Length
15 ft
Width
10 ft
Color
White
Material
Polyester
Overall Width
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC3STL15KFWHTMCWH
Zoro #
G407103844
UPC #
-
Country of Origin
United States

Dimensions

Length
15 ft
Width
10 ft
Overall Width
10 ft
Overall Height
11 ft
Overall Length
15 ft
Center Height
11 ft
Side Height
79 in

Details

Item
Canopy Tent
Color
White
Material
Polyester
Frame Material
Steel
Product Type
Canopy Tent
Includes
Cover Bag, Folding Frame, Professional-Grade Fabric Tops
Fire Rating
Meets CPAI-84, NFPA-701, and CAN/ULC-S109 Fire Resistant Requirements
Frame Finish
Powder Coated
Shape
Rectangle
Leg Adjustability
Adjustable Legs
Frame Color
White
Legend
Powder Coated
Number of Legs
4
Panel Color
White
Fire Resistance Standards
CAN/ULC-S109, CPAI-84, NFPA-701
Number of Walls
0
Leg Angle
Straight
Panel Material
Polyester
Support Style
Support Frame

Description

Canopy Tent, Length 15 ft, Width 10 ft, Center Height 11 ft, Side Height 79 in, White, Material Polyester, Frame Material Steel, Fire Rating Meets CPAI-84, NFPA-701, and CAN/ULC-S109 Fire Resistant Requirements, Includes Cover Bag, Folding Frame, Professional-Grade Fabric Tops

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.