Airbag Parachute Fabric Red Ultra Light Lumber Tarp 16 ft x 27 ft (4 ft Drop) - 14 Oz, 2PK
- Mfr # LT4FT-AB-REDx2
- Zoro # G922786263
product price:
$
641.99
/pk of 2, $321.00/ea
Free Shipping & Returns
Key Features
Color
Red
Tarp Material
Vinyl
Fabric Weight
14 Oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LT4FT-AB-REDx2
- Zoro #
- G922786263
- UPC #
- 199145027741
- Country of Origin
- China
Details
- Color
- Red
- Tarp Material
- Vinyl
- Fabric Weight
- 14 Oz
Description
Want to ensure your cargo stays secure with flatbed tarps? Get this Airbag / Parachute Ultra Light Lumber Tarp 16ft. x 27ft. (4ft. Drop)-Red. This ultra-light lumber tarp protects your cargo from harsh weather conditions, This tarp is ideal for professional trucking, construction, and industrial use. Find the other essential details of this lumber tarp below: Size & Coverage: It is available in size 16ft x 27ft, with a 4-foot drop to provide complete coverage for flatbed or step-deck trailer loads. This tarp includes a 4ft x 8ft flap for added protection at the rear of the load. This design ensures that your cargo is fully protected from top to side and back. Material Construction: The top of the lumber tarp is made from 14 Oz Vinyl, which is tear-resistant and durable. It ensures that the tarp withstands harsh conditions and sharp edges. The sides of the tarp are constructed with 1000D Polyester-Nylon Coated Fabric. Cold Crack Tolerance: The red lumber tarp can also withstand cold crack, with temperature tolerance as low as -25 to -30 °C, ensuring flexibility and durability even in freezing weather. Grommets: The brass grommets provide corrosion tolerance and ensure durability in securing the tarp. They are also cold crack tolerant with temperature tolerance as low as -30°C, ensuring flexibility and durability even in freezing weather. D-ring Attachment: The tarp includes 2 rows of D-rings, 52 D-rings in total for securing and even fastening using bungee cords or straps. Applications: This heavy duty tarp can be used in flatbed trucking for securing and protecting lumber, plywood, or other construction materials during transport. It can also be suitable for construction sites to protect equipment or stacked materials like pipes or machinery. In agriculture, it is ideal for covering hay bales, tools, or farming supplies. It can also be used for storage as it provides reliable weather protection for large items stored outdoors. How to Use Spread the parachute tarp over your load, ensuring the 4-foot drop covers the sides and the 4ft. x 8ft. flap covers the rear. Use bungee cords, straps, or ropes through the brass grommets and D-rings to attach the parachute lumber tarp securely. Tighten evenly to reduce flapping or loosening. Walk around the load to verify complete coverage and tight fastening before transport. Maintenance Tips Use gentle soap and water to clean dirt or debris. Avoid abrasive cleaners or materials.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.