Zoro Homepage

Shelter Tent, Black, 13 ft W, 13 ft L

  • Mfr # END3AGY13KBK

  • Zoro # G007103879


product price: $2,109.99
/ea
Free Shipping & Returns

Key Features

Length
13 ft
Width
13 ft
Color
Black
Material
Polyester
Product Type
Canopy Tent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
END3AGY13KBK
Zoro #
G007103879
UPC #
-
Country of Origin
United States

Dimensions

Length
13 ft
Width
13 ft
Overall Height
13 1/4 ft
Side Height
84 in
Overall Width
13 ft
Center Height
13 ft 3 in
Overall Length
13 ft

Details

Item
Canopy Tent
Color
Black
Material
Polyester
Product Type
Canopy Tent
Includes
Cover Bag, Fabric Top, Folding Frame
Frame Material
Aluminum
Fire Rating
Meets CPAI-84, NFPA-701, and CAN/ULC-S109 Fire Resistant Requirements
Fire Resistance Standards
CAN/ULC-S109, CPAI-84, NFPA-701
Panel Material
Polyester
Frame Color
Gray
Frame Finish
Anodized
Number of Walls
0
Shape
Square
Legend
Anodized
Leg Angle
Straight
Support Style
Support Frame
Leg Adjustability
Adjustable Legs
Number of Legs
4
Panel Color
Black

Description

Canopy Tent, Length 13 ft, Width 13 ft, Center Height 13 ft 3 in, Side Height 84 in, Black, Material Polyester, Frame Material Aluminum, Fire Rating Meets CPAI-84, NFPA-701, and CAN/ULC-S109 Fire Resistant Requirements, Includes Cover Bag, Fabric Top, Folding Frame

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.