Shop E-Z UP
See all product information
Create Account
Spectator Shelter, 13' W x 13' L, Gray Steel Frame, Cool Gray Top
- Mfr # SCSG13GY
- Zoro # G208621349
product price:Â
$
247.99
/ea
Free Shipping & Returns
Key Features
Length
13 ft
Width
13 ft
Height
9 ft 7 in
Color
Cool Gray
Roof Design
Vented
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCSG13GY
- Zoro #
- G208621349
- UPC #
- -
- Country of Origin
- China
- Item
- Spectator Shelter
- Color
- Cool Gray
- Roof Design
- Vented
- Standards
- Meets CPAI-84, NFPA-701 and CAN/ULC-S109 Fire-Resistant Requirements
- Frame Material
- Steel
- Includes
- Top, Frame, Wide-TraxTM Roller Bag and Spike Kit
Dimensions
- Length
- 13 ft
- Width
- 13 ft
- Height
- 9 ft 7 in
- Overall Height
- 9 ft 7 in
Description
You'll have plenty of room for friends and family under the large extended shade of the Spectator Canopy while watching your favorite team! The extra shade from wide eaves is perfect for a large gathering but collapses small enough to fit in the back of your trunk. The canopy also features a vented roof for increased wind resistance and airflow. Recommended Uses: Sports Events, Beaches, Tournaments, Festivals, Special Occasions, Parks.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.