TAA Compliant Eclipse Shelter, 10' W x 10' L, White Steel Frame, Woodland Camo Top

  • Mfr # EC3STL10KFWHTMCWC

  • Zoro # G908621540


product price:  $1,046.99
/ea
Free Shipping & Returns

Key Features

Length
10 ft
Width
10 ft
Height
11 ft 2 in
Color
Woodland Camo
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EC3STL10KFWHTMCWC
Zoro #
G908621540
UPC #
-
Country of Origin
United States

Dimensions

Length
10 ft
Width
10 ft
Height
11 ft 2 in
Overall Height
11 ft 2 in

Details

Item
TAA Compliant Eclipse Shelter
Color
Woodland Camo
Material
Polyester
Roof Design
Non Vented
Includes
Professional Grade Fabric Top, Folding Frame, and Cover Bag
Frame Material
Steel
Standards
Meets CPAI-84, NFPA-701 and CAN/ULC-S109 Fire Resistant Requirements

Description

The 10' x 10' Eclipse professional shelter is considered the Best in Class in portable instant shelters. The Eclipse Instant Shelter canopy combines heavy-duty Framework, solid construction, and professional-grade materials to make this shelter the popular choice when quality, durability, and innovation matter. The Eclipse is stylish and easily portable with a modern design offering outstanding durability and lasting reinforcement. E-Z UP Eclipse shelter is perfect for outdoor dining services, trade shows, curbside pickup, outdoors operation, events, backyards, etc. This shelter is TAA Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.