Shop E-Z UP
See all product information
Create Account
TAA Compliant Middle Zipper Sidewall, 15' W x 15' H, Coyote Brown
- Mfr # SWP3FXTM15CB
- Zoro # G508621339
product price:Â
$
223.99
/ea
Free Shipping & Returns
Key Features
For Use With
Eclipseâ„¢, Endeavorâ„¢
Color
Coyote Brown
Includes
Sidewall and Truss Clips
Material
Polyester
Height
15 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SWP3FXTM15CB
- Zoro #
- G508621339
- UPC #
- -
- Country of Origin
- United States
- Item
- TAA Compliant Middle Zipper Sidewall
- For Use With
- Eclipseâ„¢, Endeavorâ„¢
- Color
- Coyote Brown
- Includes
- Sidewall and Truss Clips
- Material
- Polyester
Dimensions
- Height
- 15 ft
- Width
- 15 ft
Description
The Middle Zipper Sidewall is made with waterproof, wind-resistant, UV-protected, and fire-retardant fabric. The middle zipper opens and closes easily for entrance. Heavy-duty zippers provide increased durability and smoother operation. E-Z UP Shelter Not Included.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.