Work Cube Shelter Kit, 10' W x 10' L, Black Aluminum Frame, Steel Gray Top

  • Mfr # WCABK10KSG

  • Zoro # G908621588


product price:  $2,227.99
/ea
Free Shipping & Returns

Key Features

Length
10 ft
Width
10 ft
Height
6 ft 3 in
Color
Steel Gray
Roof Design
Vented
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WCABK10KSG
Zoro #
G908621588
UPC #
-
Country of Origin
China

Dimensions

Length
10 ft
Width
10 ft
Height
6 ft 3 in
Overall Height
6 ft 11 in

Details

Item
Work Cube Shelter Kit
Color
Steel Gray
Roof Design
Vented
Includes
Work Cube™ product, Eclipse™ Top with Cover Bag, Eclipse™ Frame, Deluxe Roller Bag, Air Filter 4 Pack
Frame Material
Aluminum
Standards
Meets the CPAI-84, NFPA-701, and CAN/ULC-S109 fire-resistance codes

Description

Our Work Cube kits are E-Z to set up for a temperature-controlled 10' x 10' space ideal for wire splicing, dust containment, construction, environmental cleanup, rehabilitation, a temporary workspace, command post, and more. Our innovative kits bring portability, protection, and productivity to the job site. Kit Contains Work Cube, 10'x10' Eclipse Top with Carry Bag, 10'x10' Eclipse Frame, 4-pack of Air Filters, Deluxe Roller Bag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.