High Strength Translucent White Spray Adhesive 4 oz
- Mfr # 563012
- Zoro # G607046088
product price:
$
7.29
/ea
Sold in multiples of 6 for
$43.74
Key Features
Color
Clear
Type
High Strength
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 563012
- Zoro #
- G607046088
- UPC #
- 76818630111
- Country of Origin
- China
Details
- Item
- All Purpose Glue Gel
- Color
- Clear
- Type
- High Strength
Description
E6000 Spray Adhesive is a permanent, multi-purpose latex-based adhesive without the toxic smells, fumes or unhealthy side effects. It is strong, flexible, water-resistant, resists bleed-through and yellowing and works well on most all materials.
- • Use on paper, wood, poster board, cardboard, photos, foil,medium to heavy-weight fabrics, vinyl, upholstery batting,foams, styrofoam, glass, felt, plastic, rubber, leather, metals and more
- • It forms a stronger bond on most materials used around the home, at work and by crafters
- • The lignin-free formula has a low pH, making it great to use on photographs
- • Pumps out in a fine, even spray mist that is solvent and propellant free
- • Resists bleed-through unless the consumer intentionally saturates the substrate for unique projects
- • Dries to a translucent color that is virtually invisible when dry
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.