Shop EACO CHEM
See all product information
Create Account
Cleansol BC 1 Galllon - Remove Deep Staining from Painted Metal, Wood, Vinyl & More! Brushless Oxid
- Mfr # CBC1g
- Zoro # G523392054
product price:Â
$
40.29
/ea
Key Features
Primary Chemical
Sodium Hydroxide
Standards
Prop 65
Container Type
Bottle
Recommended Dilution
Dilute 4:1 (water:cleaner) to be Ready to Use - aditional 10:1 (water:cleaner) for difficult cleaning, 20:1 (water:cleaner) for light soil
Color
Amber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CBC1g
- Zoro #
- G523392054
- UPC #
- 647829893989
- Country of Origin
- United States
- Primary Chemical
- Sodium Hydroxide
- Item
- Cleansol BC
- Standards
- Prop 65
- Container Type
- Bottle
- Recommended Dilution
- Dilute 4:1 (water:cleaner) to be Ready to Use - aditional 10:1 (water:cleaner) for difficult cleaning, 20:1 (water:cleaner) for light soil
- Color
- Amber
- Coverage
- 100-250 sq ft/gal
- For Use With
- Used to deep clean virtually any surface
- pH
- 13.5
- Fragrance
- Mild Citrus
- pH_x
- 13.5
- For Use On_x
- Painted Siding, Vinyl Siding, Vinyl Awnings, Gutters, Glass, Down Spouts, Stucco, Wood, EIFS, Masonry Surfaces
- Removes
- All-purpose Alkaline Cleaner Designed to Deep Clean Virtually All Surfaces
- Flammability
- Yes
Dimensions
- Container Size
- 1 gal
Description
EaCo Chem Cleansol BC - Brushless Oxidation and Soil Remover for Most Surfaces Cleansol BC is a highly dilutable, all-purpose alkaline cleaner designed to deep clean virtually any surface from vinyl, painted metal to wood to EIFS. Cleansol BC is a brushless application that allows cleaning professionals to maximize their profitability while obtaining an exceptional clean. Cleansol BC is ideal for removing tough oxidation staining from industrial, governmental, educational, and residential buildings safely and effectively. Cleansol BC can be used in conjunction with HD Britenol for a two-step house wash that will outperform ANY other house wash system on the market today. Do not use or put Cleansol BC on unpainted metal surfaces. For Use On: Virtually all surfaces! From metal, to wood, to vinyl. Note: do not use on unpainted metal surfaces Use to Remove: All purpose deep clean Product Details: Brushless application Biodegradable Super fast rinsing Spot free Drying Safe on paint and glass Coverage varies from 100-250 sq. ft. per gallon depending on the surface porosity, texture, ambient temperature, craftsmanship, and severity of staining. Dilutions: First, dilute Cleansol BC 4 parts water to 1 part Cleansol BC to make ready to use then follow the dilution ranges listed below. 10 parts water to 1 part Cleansol BC for difficult cleaning 20 parts water to 1 part Cleansol BC for light soil Undiluted for gutters and down spouts Always test prior to beginning full-scale cleaning operations. Pre-testing will determine suitability and effectiveness on each type of surface and stain designated to be cleaned. Pre-testing will also determine dwell times and number of applications required to achieve desired results. Pre-testing will show any potential or adverse reactions to adjacent surfaces. Allow test areas to thoroughly dry before evaluating final appearance and results Safety Information: Always wear goggles and chemical resistant gloves when handling this product. Read the Safety Data Sheet for additional safety and health hazard information prior to use.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.