Shop EACO CHEM
See all product information
Create Account
Hot Stain Remover 1 Gallon - Remove Food, Oil, Petroleum and Carbon Deposit Staining from Masonry a
- Mfr # HSR1g
- Zoro # G123392218
product price:Â
$
42.95
/ea
Key Features
For Use With
Used to remove food and oil stains from concrete
Color
Amber
Primary Chemical
Potasium Hydroxide
pH
13.5
Coverage
Coverage rates will vary drastically depending on surface type, porosity, and other variables. The coverage rate will be determined by proper testing.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HSR1g
- Zoro #
- G123392218
- UPC #
- 647829894559
- Country of Origin
- United States
- For Use With
- Used to remove food and oil stains from concrete
- Color
- Amber
- Item
- Hot Stain Remover
- Primary Chemical
- Potasium Hydroxide
- pH
- 13.5
- Coverage
- Coverage rates will vary drastically depending on surface type, porosity, and other variables. The coverage rate will be determined by proper testing.
- Fragrance
- Mild Citrus
- Recommended Dilution
- Use undiluted for extremly difficult stains, and up to 10:1 for less difficult applications
- Container Type
- Bottle
- Flammability
- Yes
- pH_x
- 13.5
- Removes
- Food, Petroleum Oil Stains, Carbon Stains, Smoke Residue and Cleans Grout
- For Use On_x
- Clay Brick, Concrete Brick, Glazed Brick, Buff Brick, Red Brick, CMU, Colored Block, Smooth Block, Split Face Block, Burnished Block, Ground Faced Block, Precast Concrete, Limestone, Natural Stone, Stone Veneer, Cast Stone, Hardscape, Clay Pavers, Concrete Pavers, Colored Mortar
Dimensions
- Container Size
- 1 gal
Description
EaCo Chem Hot Stain Remover - 1 Gallon Food and Oil Stain Remover from Concrete (same product as Smoke Melt) A powerful stain lifter for masonry and concrete, Hot Stain Remover is a high pH alkaline cleaning product that will remove both food and petroleum oil staining and remove heavy carbon deposits and oil from concrete and masonry. Use to Remove: Use Hot Stain Remover to remove food and petroleum oil staining and carbon staining! For Use On: Clay brick, concrete brick, glazed brick, buff brick, red brick, colored block, smooth block, burnished block, precast concrete, limestone, natural stone, stone veneer, cast stone, hardscape, clay pavers, concrete pavers, colored mortar Product Details: Removes food and petroleum oil stains Removes carbon stains Ideal for drive-thru’s and dumpster pads Removes smoke residue from masonry Cleans up grout Use Hot Stain Remover undiluted for extremely difficult stains up to 10 part water to 1 part solution less difficult applications Pre-Testing: Always test prior to beginning full-scale cleaning operations. Pre-testing will determine suitability and effectiveness on each type of surface and stain designated to be cleaned. Pre-testing will also determine dwell times any potential or adverse reactions to adjacent surfaces. Great care must be taken when applying this product because of its highly active penetrating nature. Allow test areas to thoroughly dry before evaluating final appearance and results. Safety Information: Always wear goggles and chemical resistant gloves when handling this product. Read the Safety Data Sheet for additional safety and health hazard information prior to use
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.