Degreaser, 1 gal Bottle, Mild
- Mfr # HDD1g
- Zoro # G123392010
product price:Â
$
31.29
/ea
Key Features
Container Type
Bottle
Container Size
1 gal
Ready to Use/Concentrated
Concentrated
Recommended Dilution
1:50
Primary Chemical
Sodium Hydroxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HDD1g
- Zoro #
- G123392010
- UPC #
- 647829895365
- Country of Origin
- United States
- Item
- Degreaser
- Container Type
- Bottle
- Ready to Use/Concentrated
- Concentrated
- Recommended Dilution
- 1:50
- Primary Chemical
- Sodium Hydroxide
- Fragrance
- Mild
- Nonflammable
- Yes
- Application
- Carbon, Grease and Oil Stains
- Biodegradable
- No
- For Use On
- Concrete
- Color
- Tan
Dimensions
- Container Size
- 1 gal
Description
EaCo Chem HD Degreaser Extended dwell carbon & grease remover HD Degreaser will penetrate layers with a combination of aggressive caustics, buffering and stabilizing compounds that keeps the product from drying out. This allows a fast and long term attack with minimal degradation of surfaces. The product is also used for soaking through very thick layers of clay, grease, foodstuffs, and hydraulic fluid and oil stains in one application. Size: 1 Gallon For Use On: Concrete Use to Remove: Carbon, grease and oil stains Product Details: Excellent adhesion and penetrating cleaning ability on vertical and horizontal surfaces Will not damage wires or hoses in engine compartments Fast and long term attack with minimal degradation of surfaces Coverage rates will vary from 100 - 250 sq. ft. per gallon depending on the surface porosity, texture and severity of staining. Use undiluted (straight) or dilute up to 50:1, if used in a dip tank application Pre-Testing: Always test prior to beginning full-scale cleaning operations. Testing should confirm cleaning effectiveness on each type of surface and stain designated to be cleaned. Test also to determine the desired surface contact time and any potential for adverse reactions with adjacent materials. Allow test panels to dry thoroughly before evaluating final appearance and results. Please Note: HD Degreaser may mark paint and may discolor aluminum Use with adequate ventilation CAUTION: Keep away from children Safety Information: Always wear goggles and chemical resistant gloves when handling this product. Read the Safety Data Sheet for additional safety and health hazard information prior to use.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.