Shop SC JOHNSON PROFESSIONAL
See all product information
Create Account
Trushot cleaning cartridge, PK4
- Mfr # 379848
- Zoro # G822728929
product price:Â
$
83.89
/pk of 4, $20.97/ea
Key Features
Product Type
Hospital Cleaner and Disinfectant
For Dispenser Series
TruShot 2.0(R)
EPA Registered
Yes
Recommended Dilution
0.086111111
Maximum RTU Yield per Container
15 qt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 379848
- Zoro #
- G822728929
- UPC #
- 10025700013195
- Country of Origin
- United States
- Product Type
- Hospital Cleaner and Disinfectant
- For Dispenser Series
- TruShot 2.0(R)
- EPA Registered
- Yes
- Recommended Dilution
- 0.086111111
- Item
- Trushot cleaning cartridge
- Maximum RTU Yield per Container
- 15 qt
- EPA Registration Number
- 6836-348
- Fragrance
- Fresh
- Label Color Coding
- Red
- Series
- TruShot 2.0(R)
- Surfaces for Use On
- Hard Nonporous Surfaces, Plastic
- VOC Content
- 0%; 1.4%
- pH Level
- 12.5
- pH Value
- Alkaline
- Flash Point
- 212 Degrees F
- Container Type
- Bottle
- Compatible Manufacturer Part Number
- 311981
- Label Number
- 379848
- pH_x
- 12.5
- VOC Content Weight Percentage_x
- 0%, 1.4%
- For Use On_x
- Hard Nonporous Surfaces, Plastic
Dimensions
- Container Size
- 9 fl oz
Description
Label Number 379848, Label Color Coding Red, Cleaner Form Liquid, Container Size 9 fl oz, Container Type Bottle, pH Level 12.5, pH Value Alkaline, Recommended Dilution 1:64, Concentrated, Maximum RTU Yield per Container 15 qt, EPA Registered Yes, EPA Registration Number 6836-348, Flash Point 212 Degrees F, VOC Content 0 Percent; 1.4 Percent, Fragrance Fresh, Surfaces for Use On Hard Nonporous Surfaces, Plastic, Compatible with Grainger Part Number 801YP8, Package Quantity 4
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.