Shop EACO CHEM
See all product information
Create Account
Instrip 1 Gallon - Non-Hazardous Interior and Exterior Stripping Agent. Remove Primer, Solven, Wate
- Mfr # IS1g
- Zoro # G823392150
product price:Â
$
98.15
/ea
Key Features
Coverage
25-100 sq-ft/gal
Removes
Primers, Solvent, Water-Based Paints, Varnish, SHellac and Stains
For Use With
Used to lift primers, solvents, and water-based paints
Fragrance
Pleasant Scent
Cleaner Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IS1g
- Zoro #
- G823392150
- UPC #
- 647829894580
- Country of Origin
- United States
- Coverage
- 25-100 sq-ft/gal
- Removes
- Primers, Solvent, Water-Based Paints, Varnish, SHellac and Stains
- For Use With
- Used to lift primers, solvents, and water-based paints
- Fragrance
- Pleasant Scent
- Cleaner Container Type
- Bottle
- Color
- Beige Paste
- Primary Chemical
- 1-Methyl-2-pyrrolidinone (872-50-4)
- Recommended Dilution
- Always used undiluted
Dimensions
- Size
- 1 gal
Description
EaCo Chem InStrip - Non-hazardous Interior and Exterior Stripping Agent InStrip is a paste-type multi-layer, interior and exterior paint stripper that can lift primers, solvent and water-based paints. The product also removes various wood finishes, such as varnish, shellac and stains. Works excellent on wood and will not raise the grain. InStrip has a pleasant odor and is non-hazardous, which makes in ideal for interior paint stripping For Use On: Interior and exterior surfaces, as well as wood Use to Remove: Primers, solvent, and water based paint. Wood finished such as shellac, varnish, and stains Product Details: Non-Toxic and Non-Corrosive Low VOC Low Odor Will not fuzz or discolor hard and soft wood Suitable for furniture stripping Has a wide range of applications Paste clings on vertical surfaces pH Neutral Safer for the applicator Coverage rates with InStrip will vary from 25-100 sq. ft. per gallon depending on the thickness of application. Instrip is always used undiluted Pre-Testing: Always test prior to beginning full-scale cleaning operations. Pre-testing will determine suitability and effectiveness on each type of surface and stain designated to be cleaned. Pre-testing will also determine dwell times and number of applications required to achieve desired results. Pre-testing will show any potential or adverse reactions to adjacent surfaces. Allow test areas to thoroughly dry before evaluating final appearance and results Safety Information: Always wear goggles and chemical resistant gloves when handling this product. Read the Safety Data Sheet for additional safety and health hazard information prior to use
Documents & Resources
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.