Shop EACO CHEM
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Stripper Cream 5 Gallon - Remove Paint, Graffiti and Heavy Black Crust on Wood, Natural Stone, Meta
- Mfr # SC5g
- Zoro # G623392053
product price:Â
$
193.99
/ea
Key Features
Color
Tan Paste
Removes
Paint and Black Crust
Recommended Dilution
Use undiluted for best results. Dilutions may be used based on application and surface to be cleaned
For Use With
Used to remove paint, stripping wood, rmeoving black crust on limsestone & sandstone
Cleaner Container Type
Pale
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SC5g
- Zoro #
- G623392053
- UPC #
- -
- Country of Origin
- United States
- Color
- Tan Paste
- Removes
- Paint and Black Crust
- Recommended Dilution
- Use undiluted for best results. Dilutions may be used based on application and surface to be cleaned
- For Use With
- Used to remove paint, stripping wood, rmeoving black crust on limsestone & sandstone
- Cleaner Container Type
- Pale
- Coverage
- 50-200 sq-ft/gal
- Fragrance
- Mild
- Primary Chemical
- Sodium Hydroxide, Potassium Hydroxide
Dimensions
- Size
- 5 gal
Description
EaCo Chem Stripper Cream Caustic Multi-Layer Paint and Black Crust Remover Stripper Cream is a thickened multilayer paint remover. Using NMD 80 for proper neutralization, Stripper Cream is excellent for wood stripping and repainting. Stripper Cream also removes heavy dimensional black crust on limestone & sandstone. When diluted with water, the product works well as a graffiti remover. Alkyd enamels can be stripped using a two-step process that utilizes AcrylicStrip and Stripper Cream. For Use On: Wood, limestone, sandstone, brick, metal, natural stone Use to Remove: Paint, graffiti, heavy black crust Product Details: Excellent consistency and coverage that enables spray, roll, or brush application Ready to use right out of the container Pleasant odor Proven effective with one application When used properly, remains on vertical surfaces without drying out Product continues to work over a prolonged period of time 2 gallon container Coverage rates will vary from 50 - 200 sq. ft. per gallon depending on the surface porosity, texture and severity of staining. Dilutions: Use undiluted (straight) for the best results. Dilutions may be used based on application and surface to be cleaned. Pre-Testing: Always test prior to beginning full-scale cleaning operations. Pre-testing will determine suitability and effectiveness on each type of surface and stain designated to be cleaned. Pre-testing will also determine dwell times and number of applications required to achieve desired results. Pre-testing will show any potential or adverse reactions to adjacent surfaces. Allow test areas to thoroughly dry before evaluating final appearance and results Safety Information: Always wear goggles and chemical resistant gloves when handling this product. Read the Safety Data Sheet for additional safety and health hazard information prior to use
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.