Shop EACO CHEM
See all product information
Create Account
Polished Stone Cleaner - Interior Marble Cleaner for Floors and Walls! Can be Used on Granite, Marb
- Mfr # PSC
- Zoro # G123392119
product price:Â
$
39.95
/ea
Key Features
Cleaner Container Type
Bottle
Fragrance
Fresh Scent
Nonflammable
Yes
For Use With
For use on Polished Marble, Polished Granite, Polished Stone
Primary Chemical
Sodium Hydroxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSC
- Zoro #
- G123392119
- UPC #
- 647829894825
- Country of Origin
- United States
- Cleaner Container Type
- Bottle
- Fragrance
- Fresh Scent
- Nonflammable
- Yes
- For Use With
- For use on Polished Marble, Polished Granite, Polished Stone
- Primary Chemical
- Sodium Hydroxide
- Item - Metal Polish and Stone Care
- Polished Stone Cleaner
- Effective to Remove
- Smoke, Heavy Finger Soils, Sealers and Waxes, Foor Traffic Soil
- Color
- Pale
Dimensions
- Cleaner Container Size
- 1 gal
Description
EaCo Chem Polished Stone Cleaner - 1 Gallon Interior Marble Cleaner for Floors and Walls This unique chemistry is a neutral cleaner with a lot of advantages for interior cleaning. A very mild pleasant odor and non-corrosive, non-hazardous components make it safe for both the user and the environment. P.S.C. is capable of removing smoke, heavy finger soils, sealers and waxes, and foot traffic soil without any harm to the marble substrate. Another real benefit of the product is that it does not foam on pickup, so that if you must vacuum the residue you will not waste time clearing foam or de-foaming. All these characteristics make the soap readily disposable to sanitary sewer or easily treated in a waste reclaim system. For Use On: Marble, granite, or any polished stone Use to Remove: Smoke, heavy finger soils, sealers and waxes, and foot traffic soil Product Details: Renews the surface of the marble without any hazards Neutral pH makes the soap personally and environmentally safe Low foaming non-emulsifying characteristics make it great for disposal or treatment Coverage varies from 100 - 250 sq. ft. per gallon depending on the surface porosity, texture and severity of staining. Dilutions will vary based on the severity of the stain and type of surface. Use undiluted (straight) up to 50:1 for regular light duty cleaning Use undiluted (straight) up to 4:1 for removing smoke damage or sealers 4:1 - 20:1 for removing heavy finger soil or foot traffic dirt Pre-Testing Always test prior to beginning full-scale cleaning operations. Pre-testing will determine suitability and effectiveness on each type of surface and stain designated to be cleaned. Pre-testing will also determine dwell times and number of applications required to achieve desired results. Pre-testing will show any potential or adverse reactions to adjacent surfaces. Allow test areas to thoroughly dry before evaluating final appearance and results Safety Information: Always wear goggles and chemical resistant gloves when handling this product. Read the Safety Data Sheet for additional safety and health hazard information prior to use
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.