Shop EACO CHEM
See all product information
Create Account
Alkaline Stone Cleaner 1 Gallon - Removes Stubborn Deposits from Multiple Substrates. All-Purpose C
- Mfr # ASC1g
- Zoro # G823392167
product price:Â
$
147.99
/ea
Free Shipping & Returns
Key Features
Cleaner Container Type
Bottle
Effective to Remove
Stubborn deposits from many substrites, including lichens, algae, biologcal and environmental stains
Nonflammable
Yes
Cleaner Container Size
1 gal
Color
Pale
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ASC1g
- Zoro #
- G823392167
- UPC #
- -
- Country of Origin
- United States
- Cleaner Container Type
- Bottle
- Effective to Remove
- Stubborn deposits from many substrites, including lichens, algae, biologcal and environmental stains
- Nonflammable
- Yes
- Color
- Pale
- For Use With
- Used for removing stubborn deposits from many substrates including stone, concrete, masonry, awnings and common sidings
- Fragrance
- Mild
- Recommended Dilution
- Use undiluted for extreme stains and soils, (4:1) for heavy stains and soils, (10:1) for medium cleaning, (20:1) for light soil
- Primary Chemical
- Potasium Hydroxide
- Item - Metal Polish and Stone Care
- Alkaline Stone Cleaner
Dimensions
- Cleaner Container Size
- 1 gal
Description
EaCo Chem Alkaline Stone Cleaner The Approved Cleaner for Removing Stubborn Deposits from Multiple Substrates Alkaline Stone Cleaner is an all-purpose cleaner for removing stubborn deposits from many substrates. These would include stone, concrete, masonry, awnings, and common sidings. The deposits include lichens, algae, biological and environmental stains. Rinsing with a pressure washer is generally required. Dilutions: Undiluted for extreme stains and soils. (4:1) heavy stains and soils (Can us an ECJet) (10:1) for medium cleaning (20:1) for light soil Note: Dilutions will vary based on the severity of stain and type of surface. Application Instructions: 1. Pre-wet the surface (do not saturate) with water before applying ASC. 2. Apply two applications using a low-pressure applicator. Do not rinse between applications. Coverage Rates: Coverage rates with Alkaline Stone Cleaner will vary from 100-250 sq. ft. per gallon depending on the surface porosity, texture, ambient temperature, craftsmanship, and severity of staining. Rinsing: Use a wide-angle nozzle when rinsing. Rinse pressure is determined by the skill set of the washer and sensitivity of the surface. When in doubt, consult substrate manufacture for recommended P.S.I. Pressures that mark or damage the surface should be avoided. Do not use a zero degree nozzle. Caution: Do not allow the product to dry on a surface.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.