Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Eagle 1 Wheel Cleaner, Clear, Liquid, 23 oz. 824334

Wheel Cleaner, Clear, Liquid, 23 oz. (Discontinued)

  • Mfr # 824334
  • Zoro # G3785461
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
824334
Zoro #
G3785461
UPC #
-
Country of Origin
Unknown

Dimensions

Container Size
23 oz

Details

Color
Clear
For Use With
PVD and Aluminum Wheels
Type
Liquid
Appearance
Liquid
Container Type
Bottle
Item
Wheel Cleaner
Removes
Dirt, Grime
pH
7.5

Description

Wheel Cleaner, Container Type Bottle, Container Size 23 oz, Color Clear, Removes Dirt, Grime

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.