Zoro Homepage

18.5 CFM Portable Air Compressor

  • Mfr # P5125H1

  • Zoro # G116391266


product price: $1,696.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.

Key Features

Voltage
220V
Tank Size
25 gal
HP
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5125H1
Zoro #
G116391266
UPC #
777589002373
Country of Origin
United States

Dimensions

Tank Size
25 gal

Details

Voltage
220V
HP
5

Description

Our Flagship series Eagle three cylinder design is now avaible in a 25 gallon portable version. The large tank allows for longer runs times between the on/off intervals. The Powerful 5hp motor drives the heavy duty V-Style cast iron Hi-Flow pump and delivers an impressive 18.5 CFM's of air with a max PSI of 150. The robust 3 cylinder compressor head supplies enough air to run multiple tools at once as well as hi-demand tools like sanders, 1 impacts or small sand blasters. The Eagle unit has an extended oil drain for easy clean service when it's time and convenient oil site glass for monitoring lubrcants. The Government certified ASME tank & pressure release valve ensures your safety as you work along beside the unit. The V-style pump allows for the larger bore pistons to run at lower RPM rate while still producing more air than the competition. The lower speed, creates less friction and less heat ultimately giving the compressor longer life. The fully enclosed metal belt guard meets or exceeds UL & OSHA requirements. Features like the automotive style air filters, triple quick connects, heavy duty ON/OFF pressure switch, and manual tank drain all add up to a greater value. The dual mode control feature is invaulable for contractors on sites with temporary power or where generators are being used. Dual control allows the unit to be operated in the traditional ON/OFF mode or the continous run mode which allows the unit to build max pressure then it unloads the extra air until the compressor drops to the kick in pressure again. This feature reduces stopping and starting and the continous run option eliminates the extra high amp draw that is assocaited with start up on air compressors. This Eagle model has proven to be a dependable unit at the top of it's class.

Restrictions

WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size); Titanium dioxide (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.