Zoro Homepage

20 Gallon Silent Air Compressor

  • Mfr # EA-6500

  • Zoro # G316391271


product price: $750.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.

Key Features

Voltage
110V
HP
2.5
Tank Size
20 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA-6500
Zoro #
G316391271
UPC #
20791503979
Country of Origin
China

Dimensions

Tank Size
20 gal

Details

Voltage
110V
HP
2.5

Description

The Eagle Silent Series Compressor line up was designed specifically with the professional contractor in mind. Our units feature a dual piston system with a low RPM motor allowing the unit to run slower while creating less friction and less heat which add up to longer life. The Eagle Silent Air Compressors out last most other oil free compressor designs by 8 to 10 times! The With more than a half dozen product specific patents along with years of product engineering and development you can be sure that you are getting the industry best when you choose an Eagle Silent Series model. The EA-6500 is one of our #1 selling units and is super quiet at only 53db at 25ft. The 20 gallon tank and vertical space saving design makes this unit ideal for the shop garage. The larger tank gives more than enoght run time to power the most common mechanic and impact tools. The EA-6500 puts out enough air to operate 4 to 5 pnuematic air nailer at once, making it a preffered model for contractors that need to power a complete crew with one compressor. it comes equipped with 8 all terrian flat free tires, dual quick connects, a built in regulator, air hose holder, power cord wrap etc just to mention a few of it's industry leading features. While powerful enought to operate multiple pnuematic nail guns and mechanic tools, this model is also ideal for around the house use to air up tires, balls, floats etc.

Restrictions

WARNING: This product can expose you to chemicals including Cadmium and cadmium compounds; Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.