Zoro Homepage

24 Gallon Vertical Air Compressor

  • Mfr # P3124V1

  • Zoro # G216391319


product price: $974.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Voltage
110/220V
Tank Size
24 gal
HP
3 peak
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3124V1
Zoro #
G216391319
UPC #
777589001093
Country of Origin
United States

Dimensions

Tank Size
24 gal

Details

Voltage
110/220V
HP
3 peak

Description

The Multi voltage 110 & 220 volt Eagle 24 gallon portable air compressor is equipped with a heavy duty V-twin, cast iron compressor head that pumps out 6 CFMs at 90 PSI. The flexible votage option allows the unit the unit transition from job site to home shop etc accomodating 110 or 220 volt power for whichever is availble. The 10 all terrian flat free tires and vertical tank orientation allows the unit to be moved seemlessly from place to place. An ideal compressor option for home use or on the job site for the contractor.

Restrictions

WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size); Titanium dioxide (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.