Zoro Homepage

30 Gallon Truck Mount Compressor

  • Mfr # 9G30TRKE-H

  • Zoro # G916418903


product price: $2,873.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Engine HP - Air Compressor
9
Tank Size - Air Compressor
30 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9G30TRKE-H
Zoro #
G916418903
UPC #
777589002861
Country of Origin
United States

Dimensions

Tank Size - Air Compressor
30 gal

Details

Engine HP - Air Compressor
9

Description

The Honda powered Eagle truck compressor is paired with a cast iron V twin 150 psi pump that produces 18.5 CFM's of air. This service truck style unit is ideal for farm, construction, contractors & road side service. The 9G30TRKE-H is loaded with convienent features like an extended oil drain & automotive style air filters for easy service along with ready to use features like dual quick connects and a 1/2 ball valve outlet.

Restrictions

WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size); Titanium dioxide (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.