Zoro Homepage

49 dB at 25 ft Silent Air Compressor

  • Mfr # EA-5000

  • Zoro # G816391320


product price: $567.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Voltage
110V
Tank Size
5.5 gal
HP
1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA-5000
Zoro #
G816391320
UPC #
20791503917
Country of Origin
China

Dimensions

Tank Size
5.5 gal

Details

Voltage
110V
HP
1.5

Description

The Eagle Silent Series Compressor line up was designed specifically with the professional contractor in mind. Our units feature a dual piston system with a low RPM motor allowing the unit to run slower while creating less friction and less heat which add up to longer life. The Eagle Silent Air Compressors out last most other oil free compressor designs by 8 to 10 times! The With more than a half dozen product specific patents along with years of product engineering and development you can be sure that you are getting the industry best when you choose an Eagle Silent Series model. The EA-5000 is super quiet at only 49db at 25ft. The dual tank side stack design makes it robust and low profile. The flat free, all terrian tires makes it and ease to manuver around the rought terrian of a job site. The space saving design and folding handle allows the unit to be placed in the back of an SUV or even the truck of a car if needed. The EA-5000 is a perfect choice for trim carpenters or Roofing & framing contractors that are looking for an oil free, maintnence frees, silent air compressor to make the job site a more productive and safer atmosphere. While powerful enought to operate pnuematic trim & framing nail guns etc, this model also idea for around the house use to air up tires, balls, floats etc. With an amp draw on only 10 amps, the EA-5000 produces more air flow per amp than any compressor in the industry , making this unit the ideal compressor for jobs with temporary power!

Restrictions

WARNING: This product can expose you to chemicals including Cadmium and cadmium compounds; Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.