Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

55 Gallon 36 CFM Truck Mount Compressor

  • Mfr # 18G55TRKE

  • Zoro # G216418924


product price: $4,906.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Engine HP - Air Compressor
18
Tank Size - Air Compressor
30 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
18G55TRKE
Zoro #
G216418924
UPC #
20791502828
Country of Origin
United States

Dimensions

Tank Size - Air Compressor
30 gal

Details

Engine HP - Air Compressor
18

Description

The Eagle 3 cylinder truck compressor comes with a powerful 18hp twin cylinder Vanguard engine and a V style 3 cylinder cast iron compressor head that produces 32 CFM's of air flow and an industry leading maximum pressure of 200 PSI. Coupled with the industy leading 55 gallon tank, this combination will provide years of quality service and superior performance. While producing almost 35% more air than most competitors, this model will support mutli tool usage at once. Making it ideal for contractor and construction crews for in the field maintenance and service applications.

Restrictions

WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size); Titanium dioxide (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.