Zoro Homepage

Round Belt, Blue, L 100 ft

  • Mfr # 4941100

  • Zoro # G4680121


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Core Type
Solid
Color
Blue
Material
Polyurethane
Texture
Smooth
For Use With
Common Metal Detectors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4941100
Zoro #
G4680121
UPC #
662345131216
Country of Origin
United States

Dimensions

Diameter
3/16 in
Overall Length
100 ft
Min. Pulley Dia.
1 5/16 in
Outside Length
100 ft
For Minimum Pulley Diameter
1 5/16 in

Details

Item
Round Belt
Core Type
Solid
Color
Blue
Material
Polyurethane
Texture
Smooth
For Use With
Common Metal Detectors
Standards
FDA
Hardness
80A
Temp. Range
-22 Degrees to 150 Degrees F
Working Load at Tension
0.8 lb @ 4%, 1.2 lb @ 6%, 1.6 lb @ 8%, 1.9 lb @ 10%
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
150 Degrees F
Metal Detectable
Yes
Surface Texture
Smooth
Application
Conveying
Belt Material
Polyurethane

Description

Round Belt, Color Blue, Core Type Solid, Diameter 3/16 in, For Minimum Pulley Diameter 1 5/16 in, Hardness 80A, Outside Length 100 ft, Surface Texture Smooth, Application Conveying, Belt Material Polyurethane, For Use With Common Metal Detectors, Length Type Endless, Maximum Operating Temperature 150 Degrees F, Metal Detectable Yes, Minimum Operating Temperature -22 Degrees F, Standards FDA, Working Load at Tension 0.8 lb @ 4 Percent, 1.2 lb @ 6 Percent, 1.6 lb @ 8 Percent, 1.9 lb @ 10 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.