Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Belt, Clear, L 100 ft

  • Mfr # 4907012

  • Zoro # G6151494


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Core Type
Solid
Color
Clear
Material
Polyurethane
Texture
Smooth
Standards
FDA, REACH, RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4907012
Zoro #
G6151494
UPC #
662345001939
Country of Origin
United States

Dimensions

Diameter
1/4 in
Overall Length
100 ft
Min. Pulley Dia.
2 1/2 in
For Minimum Pulley Diameter
2 1/2 in
Outside Length
100 ft

Details

Item
Round Belt
Core Type
Solid
Color
Clear
Material
Polyurethane
Texture
Smooth
Standards
FDA, REACH, RoHS
Hardness
95A
Temp. Range
-22 Degrees to 150 Degrees F
Maximum Operating Temperature
150 Degrees F
Surface Texture
Smooth
Resistance Properties
Abrasion Resistant
Application
Light to Medium Duty Conveying Application
Working Load at Tension
3.6 lb @ 4%, 5.4 lb @ 6%, 6.9 lb @ 8%, 8.2 lb @ 10%
Belt Material
Polyurethane
Minimum Operating Temperature
-22 Degrees F

Description

Round Belt, Color Clear, Core Type Solid, Diameter 1/4 in, For Minimum Pulley Diameter 2 1/2 in, Hardness 95A, Outside Length 100 ft, Surface Texture Smooth, Application Light to Medium Duty Conveying Application, Belt Material Polyurethane, Length Type Endless, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -22 Degrees F, Resistance Properties Abrasion Resistant, Standards FDA, REACH, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.