Zoro Homepage

Round Belt, Orange, L 100 ft

  • Mfr # 1032004

  • Zoro # G4966464


product price: $56.49
/ea

Key Features

Core Type
Solid
Material
Polyurethane
Color
Orange
Texture
Smooth
Hardness
85A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1032004
Zoro #
G4966464
UPC #
662345010061
Country of Origin
United States

Dimensions

Diameter
1/8 in
Overall Length
100 ft
Min. Pulley Dia.
15/16 in
For Minimum Pulley Diameter
1 in
Outside Length
100 ft

Details

Item
Round Belt
Core Type
Solid
Material
Polyurethane
Color
Orange
Texture
Smooth
Hardness
85A
Standards
FDA, REACH, RoHS
Temp. Range
-22 Degrees to 150 Degrees F
Minimum Operating Temperature
-22 Degrees F
Surface Texture
Smooth
Maximum Operating Temperature
150 Degrees F
Resistance Properties
Abrasion Resistant
Working Load at Tension
0.5 lb @ 4%, 0.7 lb @ 6%, 1 lb @ 8%, 1.2 lb @ 10%
Application
Light to Medium Duty Conveying Application
Belt Material
Polyurethane

Description

Round Belt, Color Orange, Core Type Solid, Diameter 1/8 in, For Minimum Pulley Diameter 1 in, Hardness 85A, Outside Length 100 ft, Surface Texture Smooth, Application Packaging, Belt Material Polyurethane, Length Type Closed Loop, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -22 Degrees F, Resistance Properties Abrasion-Resistant, Chemical-Resistant, Oil-Resistant, Standards FDA Approved

Restrictions

WARNING: This product can expose you to chemicals including D&C Red No. 9, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.