Corrosive Metal Safety Cabinet- 22 Gal/1 Shelf/2 Door/Self Close- Blue

  • Mfr # EG-CRA-70

  • Zoro # G9887514


product price:  $1,752.82
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EG-CRA-70
Zoro #
G9887514
UPC #
48441690664
Country of Origin
United States

Description

Eagle's acid & corrosive safety cabinets are made of 18-gauge steel and double walled, making them ideal for holding harsh chemicals. The leak proof door sill and adjustable shelf to contain spills and hold different sized containers.
Capacity: 22 Gal. (83.3 L)
Color: Blue
Door Style: Self Close
Inside Dimensions: 31.75" W x 18.8" D x 26.5" H
Lock: True
Number of Shelves: 1
Shelf Depth: 18"
WxDxH: 35" x 22" x 35"
Weight: 197lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.