Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corrosive Metal Safety Cabinet- 45 Gal/2 Shelf/2 Door/Manual- Blue

  • Mfr # EG-CRA-47

  • Zoro # G9886220


product price: $2,302.99
/ea
Additional $195.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EG-CRA-47
Zoro #
G9886220
UPC #
48441691517
Country of Origin
United States

Description

Eagle's acid & corrosive safety cabinets are made of 18-gauge steel and double walled, making them ideal for holding harsh chemicals. The leak proof door sill and adjustable shelf to contain spills and hold different sized containers.
Capacity: 45 Gal. (170.4 L)
Color: Blue
Door Style: Manual Close
Inside Dimensions: 39.5" W x 14.6" D 60.5" H
Lock: True
Number of Shelves: 2
Shelf Depth: 14"
WxDxH: 43" x 18" x 65"
Weight: 320lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.