Hazardous Material Storage Cabinet, 16 gal, 1 Shelves, Steel, 23 1/4 in W x 44 in H x 18 in D, Blue

  • Mfr # CRA1906X
  • Zoro # G700711463
product price: 
$
1,290.41
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Storage Capacity
16 gal
Number of Shelves
1
Material
Steel
Exterior Height
44 in
Exterior Depth
18 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CRA1906X
Zoro #
G700711463
UPC #
048441690602
Country of Origin
United States
Item
Hazardous Material Storage Cabinet
Storage Capacity
16 gal
Number of Shelves
1
Material
Steel
Color
Blue
Standards
NFPA Code 30; FM Approval
Door Handle Type
Recessed Pull Handle
Cabinet Format
Standard
Drum Capacity
0
Door Closure Type
Manual
Includes
Shelf
Door Type
Hinged
Features
Continuous Piano Hinges, Dual Vents, Fully Welded Construction, Grounding Lug, SpillSlope Shelves, Welded Shelf Hangers
Number of Doors
1
Lockable
Yes
Finish
High Gloss Powder Coated
Indoor/Outdoor
Indoor
EN Fire Rating
Not Rated
Wall Construction
Dual Wall with 1 1/2 in Air Gap
NFPA 30
NFPA 30 Compliant
Includes Leveling Feet
Leveling Feet Included
Lock Type
Keyed
NFPA 400
Not NFPA 400 Compliant
Door Construction
Welded
Storage Chemical Type
Corrosives
Includes Rollers
Rollers Not Included
Includes Legs
Legs Not Included
Shelf Adjustment Increments
3 in
Compatible Shelf Model Number
29936
Safety Storage Type
Cabinet
Specialty Format
Slimline
Storage Container Type
Small Containers
OSHA Standard
1910.106
FM Class
6049
Shelving Type
Adjustable Shelf
Shell Material
Steel
Wire Color
Blue
Traction Material
Steel

Dimensions

Exterior Height
44 in
Exterior Depth
18 in
Exterior Width
23 1/4 in
Inside Height
39.5 in
Outside Length
18 in
Inside Length
14.6"
Inside Width
20"
Fits Chest Size
Continuous Piano Hinges, Dual Vents, Fully Welded Construction, Grounding Lug, SpillSlope Shelves, Welded Shelf Hangers

Description

Safety Cabinet Type Corrosive Cabinet

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.