Shop EAGLE MFG
Additional $215.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Hazardous Material Storage Cabinet, 60 gal, 2 Shelves, Steel, 34 in W x 65 in H x 34 in D, Blue
- Mfr # CRA62X
- Zoro # G7465202
product price:Â
$
2,497.59
/ea
Key Features
Storage Capacity
60 gal
Number of Shelves
2
Material
Steel
Exterior Height
65 in
Exterior Depth
34 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CRA62X
- Zoro #
- G7465202
- UPC #
- 048441691982
- Country of Origin
- United States
Dimensions
- Exterior Height
- 65 in
- Exterior Depth
- 34 in
- Exterior Width
- 34 in
- Depth
- 31 1/4 in
- Door Opening Width
- 31 3/4 in
- Inside Height
- 60.5"
- Inside Width
- 30.75"
- Outside Length
- 34 in
- Inside Length
- 30.3"
Description
Corrosive Cabinet, Safety Cabinet Type Standard, Capacity 60 gal, Height 65 in, Width 31 1/4 in, Depth 31 1/4 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 2, Color Blue, Number of Doors 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.