Flammables Safety Cabinet, 60 gal, 5 Shelves, Steel, 43 in W x 65 in H x 18 in D, Red

  • Mfr # PI4510X
  • Zoro # G3955942
product price: 
$
2,247.68
/ea
Additional $215.00 delivery surcharge applies per item.
See details

Key Features

Storage Capacity
60 gal
Number of Shelves
5
Material
Steel
Exterior Height
65 in
Exterior Depth
18 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PI4510X
Zoro #
G3955942
UPC #
048441691425
Country of Origin
United States

Dimensions

Exterior Height
65 in
Exterior Depth
18 in
Exterior Width
43 in
Depth
18 in
Door Opening Width
40 5/8 in
Exterior Dimensions (WxDxH) - Acids & Corrosives
43 in x 18 in x 65 in
Fits Chest Size
Grounding Attachment, Red Trilingual Warning, Self-Latching Doors

Details

Item
Hazardous Material Storage Cabinet
Storage Capacity
60 gal
Number of Shelves
5
Material
Steel
Color
Red
Standards
FM, NFPA Code 30, OSHA
Door Handle Type
Recessed Pull Handle
Cabinet Format
Standard
Drum Capacity
0
Door Closure Type
Self-Closing
Finish
Powder Coated
Includes
(2) Vents, Cap, Fire Baffle
Number of Doors
2
Features
Grounding Attachment, Red Trilingual Warning, Self-Latching Doors
Door Type
Hinged
Indoor/Outdoor
Indoor
Storage Container Type
Small Containers
FM Class
6050
Storage Chemical Type
Flammables
NFPA 400
Not NFPA 400 Compliant
Door Construction
18-Gauge Construction, Dual Wall with 1 1/2 in Air Gap
Other Standards
FM Approved, IFC, NFPA 1
Compatible Shelf Model Number
29937
Safety Storage Type
Cabinet
Includes Leveling Feet
Leveling Feet Included
Shelf Adjustment Increments
3 in
EN Fire Rating
Non-Combustible
Includes Rollers
Rollers Not Included
Lock Type
Keyed
NFPA 30
NFPA 30 Compliant
Wall Construction
Dual Wall with 1 1/2 in Air Gap
Shell Material
Steel
Wire Color
Red

Description

Flammable Cabinet, Safety Cabinet Type Standard, Capacity 60 gal, Height 65 in, Width 43 in, Depth 18 in, Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 5, Color Red, Number of Doors 2

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.