Shop EAGLE MFG

Hazardous Material Storage Cabinet, 48 gal, 8 Shelves, Polyethylene, 36 in W x 72 in H x 22 in D

  • Mfr # M48CRA
  • Zoro # G3774079

product price: 
$
1,744.82
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Storage Capacity
48 gal
Number of Shelves
8
Material
Polyethylene
Exterior Height
72 in
Exterior Depth
22 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M48CRA
Zoro #
G3774079
UPC #
048441009039
Country of Origin
United States
Item
Hazardous Material Storage Cabinet
Storage Capacity
48 gal
Number of Shelves
8
Material
Polyethylene
Color
Blue
Door Handle Type
Molded-In Handle
Cabinet Format
Standard
Drum Capacity
0
Door Closure Type
Manual
Finish
Unfinished
Rated For Flammable Storage
No
Door Type
Hinged
Includes
Caution Corrosives Labels
Sump Capacity
8 gal
Number of Doors
4
Features
Caution Corrosives Labels, (4) Poly Vents with Caps, Opens 180 Degrees
Construction
High Density Polyethylene
Lockable
Yes
Indoor/Outdoor
Indoor
Storage Chemical Type
Corrosives
EN Fire Rating
Non-Combustible
NFPA 400
Not NFPA 400 Compliant
Includes Rollers
Rollers Not Included
NFPA 30
Not NFPA 30 Compliant
Safety Storage Type
Cabinet
Storage Container Type
Small Containers
FM Class
6050
Shelving Type
Adjustable Shelf
Shell Material
Polyethylene
Wire Color
Blue
Traction Material
Polyethylene

Dimensions

Exterior Height
72 in
Exterior Depth
22 in
Exterior Width
36 in
Door Opening Width
14 in
Door Opening Height
29 3/4 in
Depth
22 in
Inside Height
19 3/4"
Inside Width
14"
Outside Width
36 in
Inside Length
19"
Outside Length
22 in
Outside Height
72 in
Fits Chest Size
Caution Corrosives Labels, (4) Poly Vents with Caps, Opens 180 Degrees

Description

Corrosive Cabinet, Safety Cabinet Type Stackable, Capacity 48 gal, Height 72 in, Width 36 in, Depth 22 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 8, Color Blue, Number of Doors 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.