Shop EAGLE MFG
Additional $115.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Flammable Safety Storage Cabinet, 24 gal, 3 Shelves, Steel, 23 1/4 in W x 65 in H x 18 in D, Gray
- Mfr # 2310XGRAY
- Zoro # G7486261
product price:Â
$
1,653.09
/ea
Key Features
Storage Capacity
24 gal
Number of Shelves
3
Material
Steel
Exterior Height
65 in
Exterior Depth
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2310XGRAY
- Zoro #
- G7486261
- UPC #
- 048441690824
- Country of Origin
- United States
Dimensions
- Exterior Height
- 65 in
- Exterior Depth
- 18 in
- Exterior Width
- 23 1/4 in
- Depth
- 18 in
- Inside Height
- 60.5"
- Inside Width
- 20"
- Outside Length
- 18 in
- Inside Length
- 14.56"
- Exterior Dimensions (WxDxH) - Acids & Corrosives
- 23 1/4 in x 18 in x 65 in
Description
Flammable Cabinet, Safety Cabinet Type Standard, Capacity 24 gal, Height 65 in, Width 23 1/4 in, Depth 18 in, Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 3, Color Gray, Number of Doors 1
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.