Hazardous Material Storage Cabinet, 4 gal, 2 Shelves, Polyethylene, 18 in W x 22 in H x 18 in D
- Mfr # M04CRA
- Zoro # G3774185
product price:Â
$
399.99
/ea
Free Shipping & Returns
Key Features
Storage Capacity
4 gal
Number of Shelves
2
Material
Polyethylene
Exterior Height
22 in
Exterior Depth
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M04CRA
- Zoro #
- G3774185
- UPC #
- 048441008940
- Country of Origin
- United States
Dimensions
- Exterior Height
- 22 in
- Exterior Depth
- 18 in
- Exterior Width
- 18 in
- Door Opening Width
- 14 in
- Depth
- 18 in
- Door Opening Height
- 15 3/4 in
- Fits Chest Size
- Caution Corrosives Labels, (4) Poly Vents with Caps, Opens 180 Degrees
Description
Corrosive Cabinet, Safety Cabinet Type Bench Top, Capacity 4 gal, Height 22 in, Width 18 in, Depth 18 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 2, Color Blue, Number of Doors 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.