Hazardous Material Storage Cabinet, 30 gal, 1 Shelves, Steel, 36 in W x 35 in H x 24 in D, Blue

  • Mfr # 893302
  • Zoro # G3364814
product price: 
$
1,982.82
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Storage Capacity
30 gal
Number of Shelves
1
Material
Steel
Exterior Height
35 in
Exterior Depth
24 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
893302
Zoro #
G3364814
UPC #
697841113664
Country of Origin
United States
Item
Hazardous Material Storage Cabinet
Storage Capacity
30 gal
Number of Shelves
1
Material
Steel
Color
Blue
Standards
FM, UL, NFPA Code 30 Regulation, O Complies OSHA Regulation, U Complies with International Fire Code of NFPA 1 Uniform Fire Code, SPCC, TUV
Door Handle Type
Recessed Pull Handle
Cabinet Format
Undercounter
Drum Capacity
0
Door Closure Type
Manual
Rated For Flammable Storage
Yes
Sump Capacity
5 gal
Number of Doors
2
Finish
Powder Coated
Features
Exclusively Formulated Paint and Poly Trays Resist Acids Bases and Solvents, Offer Same Quality Safety Features as Cabinets for Flammables, Ten Year Warranty
Door Type
Hinged
Indoor/Outdoor
Indoor
Construction
Steel
NFPA 400
Not NFPA 400 Compliant
FM Class
6050
Storage Chemical Type
Corrosives
Other Standards
FM Approved
Storage Container Type
Small Containers
Includes Rollers
Rollers Not Included
OSHA Standard
1910.106
EN Fire Rating
Non-Combustible
NFPA 30
NFPA 30 Compliant
Lock Type
Keyed
Safety Storage Type
Cabinet
Compliance
Complies with NFPA Code 30; FM Approval
Shell Material
Steel
Wire Color
Blue
Traction Material
Steel

Dimensions

Exterior Height
35 in
Exterior Depth
24 in
Exterior Width
36 in
Depth
24"
Door Opening Width
33 3/4 in

Description

Corrosive Cabinet, Safety Cabinet Type Under Counter, Capacity 30 gal, Height 35 In., Width 36 In., Depth 24 In., Safety Cabinet Door Type Manual, Number of Cabinet Shelves 1, Color Blue, Number of Doors 2

Ratings & reviews