Shop EAGLE MFG

Hazardous Material Storage Cabinet, 30 gal, 1 Shelves, Steel, 43 in W x 44 in H x 18 in D, Red

  • Mfr # 1932XRED
  • Zoro # G9073102

product price: 
$
1,371.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Storage Capacity
30 gal
Number of Shelves
1
Material
Steel
Exterior Height
44 in
Exterior Depth
18 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1932XRED
Zoro #
G9073102
UPC #
048441691074
Country of Origin
United States
Item
Hazardous Material Storage Cabinet
Storage Capacity
30 gal
Number of Shelves
1
Material
Steel
Color
Red
Standards
FM, NFPA Code 30, OSHA
Door Handle Type
Recessed Pull Handle
Cabinet Format
Standard
Drum Capacity
0
Door Closure Type
Manual
Rated For Flammable Storage
Yes
Finish
Powder Coated
Adapter Kit
5PW15
Includes
(2) Vents, Cap, Fire Baffle
Load Capacity
350 lb. per Shelf
Door Type
Hinged
Additional Shelf
1YNH7
Number of Doors
2
Sump Capacity
5 gal
Features
Leakproof Sill, Grounding Attachment, Red Trilingual Warning
Indoor/Outdoor
Indoor
NFPA 400
Not NFPA 400 Compliant
FM Class
6050
Lock Type
Keyed
Storage Container Type
Small Containers
Shelf Adjustment Increments
3 in
Other Standards
FM Approved, IFC, NFPA 1
EN Fire Rating
Non-Combustible
Storage Chemical Type
Flammables
Safety Storage Type
Cabinet
NFPA 30
NFPA 30 Compliant
Compatible Shelf Model Number
29937
Wall Construction
18-Gauge Construction, Dual Wall with 1 1/2 in Air Gap
Includes Rollers
Rollers Not Included
Door Construction
18-Gauge Construction, Dual Wall with 1 1/2 in Air Gap
Includes Leveling Feet
Leveling Feet Included
Shell Material
Steel
Wire Color
Red
Traction Material
Steel

Dimensions

Exterior Height
44 in
Exterior Depth
18 in
Exterior Width
43 in
Door Opening Height
38 7/8 in
Cabinet Height Range
Counter Height
Depth
18 in
Door Opening Width
39 7/8 in
Exterior Dimensions (WxDxH) - Acids & Corrosives
43 in x 18 in x 44 in
Fits Chest Size
Leakproof Sill, Grounding Attachment, Red Trilingual Warning

Description

Flammable Cabinet, Safety Cabinet Type Standard, Capacity 30 gal, Height 44 in, Width 43 in, Depth 18 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 1, Color Red, Number of Doors 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.