
1-5/16 HIGH SPEED STEEL STRAIGHT SHANK STRAIGHT FLUTE CHUCKING REAMER
Mfr # 533-13125-I
Zoro # G310920040
product price:Â $78.39
/ea
Free Shipping & Returns
Key Features
Width
1-5/16 in
Finish
Bright
Overall Length
11-1/2 in
Material
High Speed Steel
Shank Type
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
533-13125-I
Zoro #
G310920040
UPC #
-
Country of Origin
China
Dimensions
Width
1-5/16 in
Size
1-5/16 in
Overall Length
11-1/2 in
Flute Length
3 in
Shank Size
1-5/16 in
Details
Finish
Bright
Material
High Speed Steel
Shank Type
Round
Style
Chucking Reamer
Direction
Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.