
1-9/64 HIGH SPEED STEEL S&D DRILL 1/2 SHANK USA
Mfr # 1080-109-D
Zoro # G610858234
product price: $59.59
/eaKey Features
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Overall Length
6 in
Shank Dia.
1/2 in
Shank Type - Machining
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1080-109-D
Zoro #
G610858234
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
6 in
Shank Dia.
1/2 in
Drill Bit Size
1-9/64 in
Flute Length
3 in
Details
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Shank Type - Machining
Round
Drill Bit Point Type
Standard
Number of Flutes
2
Drill Bit Point Angle
118 Degrees
Bit Style
Silver & Deming
Cutting Direction
Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.