1/16-1/2X64THS 29 PIECE HIGH SPEED STEEL BLACK & GOLD DRILL METAL INDEX SET

  • Mfr # TAP50D29-I

  • Zoro # G710851234


product price:  $58.45
/ea

Key Features

Number of Pieces
29
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degree
Drill Bit Material
High Speed Steel
Size
1/16 in to 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TAP50D29-I
Zoro #
G710851234
UPC #
-
Country of Origin
China

Dimensions

Size
1/16 in to 1/2 in

Details

Item
Drill Set
Number of Pieces
29
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degree
Drill Bit Material
High Speed Steel
Finish - Machining
Black & Gold
Shank Type
Round
Container Type
Metal Index
Features
Labeled metal case for easy organization
Number of Flutes
2
Point Style
Split Point
Drill Style
Jobber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.