Shop GARANT
See all product information
HSS-Co8 jobber drill set No. 114550 as a refill set, TiAlN, Type: 1-13KB
Mfr # 115375 1-13KB
Zoro # G414373612
product price:Â $720.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Point Angle
135 Degrees
Drill Bit Material
HSS Co 8
Finish - Machining
TiAlN
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
115375 1-13KB
Zoro #
G414373612
UPC #
-
Country of Origin
Germany
Details
Item
Jobber drill
Drill Bit Point Angle
135 Degrees
Drill Bit Material
HSS Co 8
Finish - Machining
TiAlN
Description
Composed of jobber drills DIN 338. Extremely high heat resistance-very robust due to strong core. With point geometry shape C. Through-coolant: no Shank: Plain shank Number of cutting edges Z: 2 Drill range: 1 13 mm Number of drills: 29 Tapping hole Dia. 3.3, 4.2, 6.8, 10.2 mm Incremental steps of drills: 0.5 mm
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.