Zoro Homepage

13/16 BLACK & GOLD S&D DRILL 1/2 SHANK USA

  • Mfr # 1080D-052-D

  • Zoro # G610858814


product price: $33.25
/ea

Key Features

Material - Machining
High Speed Steel
Finish - Machining
Black & Gold
Overall Length
6 in
Shank Dia.
1/2 in
Shank Type - Machining
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1080D-052-D
Zoro #
G610858814
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Shank Dia.
1/2 in
Drill Bit Size
13/16 in
Flute Length
3 in

Details

Material - Machining
High Speed Steel
Finish - Machining
Black & Gold
Shank Type - Machining
Round
Drill Bit Point Type
Notched
Number of Flutes
2
Bit Style
Silver & Deming
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Application
135 Degree Notched Point

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.