
1/4 COBALT AIRCRAFT DRILL 12in OAL
Mfr # AC712-016-I
Zoro # G210853011
product price: $14.65
/eaKey Features
Drill Bit Size
1/4 in
Overall Length
12 in
Drill Bit Point Angle
135 Degree
Material - Machining
Cobalt
Finish - Machining
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AC712-016-I
Zoro #
G210853011
UPC #
-
Country of Origin
China
Dimensions
Drill Bit Size
1/4 in
Overall Length
12 in
Flute Length
2-3/4 in
Shank Dia.
1/4 in
Details
Drill Bit Point Angle
135 Degree
Material - Machining
Cobalt
Finish - Machining
Gold
Number of Flutes
2
Shank Type - Machining
Round
Point Style
Split Point
Cutting Direction
Right Hand
Bit Style
Aircraft Extension
Primary Material Application
135 Degree Split Point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.