Zoro Homepage

17/32 COBALT S&D DRILL 1/2 SHANK

  • Mfr # C1090-034-I

  • Zoro # G610858319


product price: $22.15
/ea

Key Features

Material - Machining
Cobalt
Finish - Machining
Gold
Overall Length
6 in
Shank Dia.
1/2 in
Shank Type - Machining
3 Flats
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C1090-034-I
Zoro #
G610858319
UPC #
-
Country of Origin
China

Dimensions

Overall Length
6 in
Shank Dia.
1/2 in
Drill Bit Size
17/32 in
Flute Length
3 in

Details

Material - Machining
Cobalt
Finish - Machining
Gold
Shank Type - Machining
3 Flats
Drill Bit Point Type
Split Point
Number of Flutes
2
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Bit Style
Silver & Deming
Application
118 Degree Split Point

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.